Welcome to Würth Slowakia For trade customers only

Sheet metal nut with closed screw-in area

NUT-SHTMET-L27,3MM-D6,3MM

Art.-no. 0500300011

EAN 4065746639927

Price for selected packaging unit
Sheet metal nut with closed screw-in area

Art.-no. 0500300011

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components.

  • Simple installation and removal.

  • Tolerance compensation and blind assembly possible.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

Diameter 6.3 mm

Min./max. attachment thickness

0.80-1.80 mm

Length (A)

27.30 mm

Width (B)

14.30 mm

Distance between centre of hole and edge (C)

12.30 mm

Min./max. grip range

0.80-1.80 mm

Material thickness (S)

0.90 mm

Surface

Zinc plated

Material

C67S

Suitable for vehicle manufacturer

Audi, Volkswagen

Corresponds to original spare part number

N0154322

Installation location

Interior, Bodywork

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information