Sheet metal nut with threaded shank
NUT-SHTMET-MB-MKB2.2-BLACK-M5
Register now and access more than 125,000 products
- Secure and fast connection of two or more components.
- Simple installation and removal.
- Tolerance compensation and blind assembly possible.
- High tightening torque.
- No 6H thread tolerance due to coating.
Datasheets(X)
For sliding onto (sheet metal) edges.
![]() | |
Suitable for screw | M5 |
Min./max. attachment thickness | 0.80-4.30 mm |
Length (A) | 20.40 mm |
Width (B) | 15.00 mm |
Distance between centre of hole and edge (C) | 10.50 mm |
Min./max. grip range | 0.80-4.30 mm |
Material thickness (S) | 0.60 mm |
Surface | Flake zinc black |
Material | Unalloyed steel, C45 |
Suitable for vehicle manufacturer | Ford, Mercedes-Benz |
Corresponds to original spare part number | E824115S74, A0029942045 |
Installation location | Universal, Engine compartment |
Suitable for screw thread | M5 |
