Welcome to Würth Slowakia For trade customers only

Sheet metal nut with threaded shank

NUT-SHTMET-MB-(ZN)-BLACK-M6

Art.-no. 0501104119

EAN 4046778492094

Price for selected packaging unit
Sheet metal nut with threaded shank

Art.-no. 0501104119

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For sliding onto component edges
  • Secure and fast connection of two or more components.

  • Simple installation and removal.

  • Tolerance compensation and blind assembly possible.

  • High tightening torque.
Notice
  • No 6H thread tolerance due to coating.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For sliding onto (sheet metal) edges.

Suitable for screw

M6

Min./max. attachment thickness

0.50-4.80 mm

Length (A)

23.60 mm

Width (B)

16.00 mm

Distance between centre of hole and edge (C)

11.50 mm

Min./max. grip range

0.50-4.80 mm

Material thickness (S)

0.80 mm

Surface

Zinc plated transparent

Material

Unalloyed steel, C45

Suitable for vehicle manufacturer

Mercedes-Benz

Corresponds to original spare part number

A0039941745

Installation location

Engine compartment

Suitable for screw thread

M6

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information