Shelf support
Shelf support with lug small
SHLFSPRT-INRT-LUG-ST-(ZN)-PLUGD5/5,4X21
Art.-no. 0683316
EAN 4011231566926
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Can be stored in ORSY system
Product information
Datasheets(X)
![]() | |
Material | Steel |
Surface | Zinc plated |
Drill diameter | 5 mm |
Min. drill hole depth | 8 mm |
Length (L) | 21 mm |
