Shell design handle oval
Shell handle wood oval
HNDL-SHELL-WO-BEECH-84,5X33,5MM
Art.-no.
0685125050
EAN 4045727049679
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Beech |
Surface | Untreated |
Surface structure | Ground |
External length (L) | 84.5 mm |
Internal length (L1) | 66.5 mm |
External width (B) | 33.5 mm |
Internal width (B1) | 16.2 mm |
Height (H) | 15.5 mm |
Height of the shelf edge (H1) | 3 mm |
Milled-hole length (FL) | 80 mm |
Milled-hole width (FB) | 29.2 mm |
Milled-hole depth (FT) | 12.5 mm |