Shell design handle, round
Shell handle, die-cast zinc, round
HNDL-MUSSEL-ZD-ALUMINIUMCOLORED-D40MM
Art.-no. 0685310266
EAN 4052703220861
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Die-cast zinc |
Surface | Aluminium FINISH |
Height (H) | 13 mm |
Height of the shelf edge (H1) | 2 mm |
Diameter (D) | 40 mm |
Internal diameter (D1) | 21 mm |
Drill hole diameter (BD) | 35 mm |
Drill hole depth (BT) | 11 mm |
