Welcome to Würth Slowakia For trade customers only

Shell end mill HSCo DIN 841 type NF

Shell end mill HSCo DIN 841 Z6-10 30° type NF
SHELLENDMILL-DIN841-HSCO-NF-D35,0MM

Art.-no. 5443601131

EAN 4055375880906

Price for selected packaging unit
Shell end mill HSCo DIN 841 type NF

Art.-no. 5443601131

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Recommended for milling difficult to machine, high-strength materials up to 1,300 N/mm² and titanium and titanium alloys.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product code

3116

Diameter (d1 (js 16))

35 mm

Height (b (k16))

35 mm

Bore diameter (d2 (H7))

16 mm

Number of cutting edges (Z)

6 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Titanium, Copper, Brass, Plastic

Standards

DIN 841

Cutting material

HSCo

Surface

Plain

Twist angle

30°

Tool holding device

With crosswise and longitudinal slot DIN 138

Material of sub-group

General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Nitriding steels < 1300 N/mm², Grey cast iron, Malleable cast iron, Stainless steels < 850 N/mm², Stainless steels > 850 N/mm², Titanium, Titanium alloys, Copper, Brass, Plastics

Cutting values for roughing contour
For dia. 35 to dia. 90
Material designation Tensile strength Cooling vc fz
Dia. 35 to dia. 90
General structural steels < 500 N/mm² E 37 0,120
500-850 N/mm² E 30 0,106
Carbon steels < 850 N/mm² E 34 0,106
850-1000 N/mm² E 26 0,106
Unalloyed heat-treated steels < 700 N/mm² E 33 0,106
700-850 N/mm² E 30 0,106
850-1000 N/mm² E 24 0,106
Alloyed heat-treated steels 850-1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Unalloyed case-hardening steels < 750 N/mm² E 30 0,106
Alloyed case-hardening steels < 1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Nitriding steels < 1000 N/mm² E 22 0,106
1000-1200 N/mm² E 18 0,120
Tool steels < 850 N/mm² E 26 0,106
850-1100 N/mm² E 16 0,120
1100-1400 N/mm² E 9 0,120
High-speed steels 850-1200 N/mm² E 8 0,120
Wear-resistant constructional steel 1350 N/mm² E 9 0,120
Spring steels < 1200 N/mm² E 8 0,120
Stainless steels, sulphurated < 700 N/mm² E 24 0,106
Stainless steels, austenitic < 700 N/mm² E 18 0,106
< 850 N/mm² E 12 0,106
Stainless steels, martensitic < 1100 N/mm² E 9 0,120
Cast iron < 180 HB - 34 0,106
> 180 HB - 30 0,106
Nodular graphite, malleable iron > 180 HB - 26 0,106
> 260 HB E 18 0,106
Titanium, titanium alloys < 850 N/mm² E 9 0,120
Copper, low-alloy < 350 N/mm² E 73 0,188
Brass, short-chipping < 600 N/mm² - 73 0,188
Brass, long-chipping < 600 N/mm² - 49 0,188
Bronze, short-chipping < 600 N/mm² - 49 0,188
650-850 N/mm² - 37 0,188
Bronze, long-chipping < 850 N/mm² E 30 0,188
850-1200 N/mm² E 18 0,204
Legend
E = emulsion ae = 0.5xd1
vc = cutting speed [m/min]
fz = feed per tooth [mm/t] ap = 1xd1
ae = cutting thickness (radial)
ap = cutting thickness (axial)
The suggested cutting values are reference values and must be adapted to the respective conditions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information