Shell grip, wide
HNDL-MUSSEL-ZD-(NI)-BRUSHED-160MM
Art.-no. 0685310260
EAN 4052703220694
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Material | Die-cast zinc |
Surface | Nickel plated |
Gloss level | Matt |
External length (L) | 180 mm |
Internal length (L1) | 148 mm |
External width (B) | 50 mm |
Internal width (B1) | 45 mm |
Height (H) | 16.1 mm |
Height of the shelf edge (H1) | 2.15 mm |
Milled-hole length (FL) | 174.4 mm |
Milled-hole width (FB) | 45 mm |
Milled-hole depth (FT) | 14 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 7.5 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
