Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-105X130X0,15

Art.-no. 0425105138

EAN 4056808581124

Price for selected packaging unit
Shim ring DIN 988, steel, plain

Art.-no. 0425105138

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Standards

DIN 988

Internal diameter (d1)

105 mm

Outer diameter (d2)

130 mm

Thickness (h1)

0.15 mm

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information