Slotted set screw with truncated cone DIN 551, steel, 14H, plain
SCR-FLPT-DIN551-14H-SL-M3X12
Art.-no. 0253300312
EAN 4052712110788
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 551 has been withdrawn and replaced by ISO 4766. There is some similarity (nominal diameter for M1, M1.4 removed).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M3 |
Length (l1) | 12 mm |
Standards | DIN 551 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
Internal drive | Slot |
Thread type | Metric thread |
Thread form | Standard metric thread |
RoHS-compliant | Yes |
