Welcome to Würth Slowakia For trade customers only

Shim ring DIN 988, steel, plain

DIN 988 steel plain
RG-SHIM-DIN988-110X125X0,3

Art.-no. 0425111253

EAN 4038898750857

Price for selected packaging unit
Shim ring DIN 988, steel, plain

Art.-no. 0425111253
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
DIN 988

Internal diameter (d1)

110 mm

Outer diameter (d2)

125 mm

Thickness (h1)

0.3 mm