Shim ring DIN 988, steel, plain
RG-SHIM-DIN988-120X150X0,5
Art.-no. 0425120153
EAN 4045727209271
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Standards | DIN 988 |
Internal diameter (d1) | 120 mm |
Outer diameter (d2) | 150 mm |
Thickness (h1) | 0.5 mm |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
