Shim ring DIN 988, steel, plain
DIN 988 steel plain
RG-SHIM-DIN988-4X8X0,5
Art.-no. 0425040805
EAN 4038898189732
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Standards  | DIN 988  | 
Internal diameter (d1)  | 4 mm  | 
Outer diameter (d2)  | 8 mm  | 
Thickness (h1)  | 0.5 mm  | 
Material  | Steel  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
