Shim ring For Bevel clamping element
Shim ring for curved piece Bevel-Clamps
RG-CRVPCE-BEVEL-(S355)-(ZN)-24
Register now and access more than 125,000 products
Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Wind, stabilisation and cross bracing in steel constructions
![]() | |
Suitable for tie rod | M24 |
Diameter of hole (d1) | 25 mm |
Length (l1) | 53 mm |
Width (b1) | 51 mm |
Thickness (h1) | 13 mm |
Thickness 2 (h2) | 7.5 mm |
Material | Cast steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Datasheets(X)
CAD data (available after login)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!