Welcome to Würth Slowakia For trade customers only

Shoe rack with swivel fitting

Shoe rack rotating
SHRCK-SWIVELFITTING-BROWN-1920-2190MM

Art.-no. 0683585220

EAN 4062856258772

Price for selected packaging unit
Shoe rack with swivel fitting

Art.-no. 0683585220

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extendible and can be swivelled 180° for access from both sides
  • With 12 shelves for at least 36 pairs of shoes

  • Easy screw-on assembly of the guides on the floor and on the top and bottom shelves

  • The shoe shelves are easy to attach and remove

  • Load capacity up to 4 kg per shelf
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel / plastic

Surface

Powder-coated

Colour

Grey brown RAL 8019

Number of trays

12 PCS

Min. clear installation width

762 mm

Min. clear installation height

1920 mm

Max. clear installation height

2190 mm

Min. clear installation depth

400 mm

Adjustment range

270 mm

Product weight (per item)

37400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information