Shoulder screw
SCR-SHLDR-WO-6MM-(A2K)-8X120
Art.-no. 023418 120
EAN 4011231287449
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc-plated steel, blue passivated
Product information
Datasheets(X)
![]() | |
Nominal diameter (d) | 8 mm |
Length (l1) | 120 mm |
Thread length (lg) | 45 mm |
Head height (l2) | 6 mm |
Material | Steel |
Surface | Zinc plated |
Thread type | Metric thread |
