Hexagon nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)
NUT-HEX-WN6334-6-3,0D-SW13-(A2K)-M8
Art.-no. 0369999208
EAN 4050642510241
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- High-quality hexagon nut for reliable and secure connections
- The height of the nut corresponds to three times the diameter, which ensures additional stability
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 24 mm |
External drive (s1) | WS13 |
Standards | WN 6334 |
Material | Steel |
Property class | 6 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | High |
