Shoulder screw with thread and slot DIN 927, blue passivated zinc plated 14H steel (A2K)
DIN 927 steel 14H, zinc plated
SCR-SHOULDER-DIN927-14H-(A2K)-M4X4
Art.-no. 4012244
EAN 4057708973743
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M4  | 
Head height (l1)  | 4 mm  | 
Thread length (metric thread) (be)  | 6 mm  | 
Head diameter (dk)  | 5.5 mm  | 
Standards  | DIN 927  | 
Material  | Steel  | 
Hardness category  | 14H  | 
Surface  | Zinc plated  | 
RoHS-compliant  | Yes  | 
Head type  | Cheese head  | 
Drive type  | Slot  | 
Internal drive  | Slot  | 
Thread type  | Metric thread  | 
Pitch  | 0.7 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
