Shoulder screw with thread and slot
DIN 927 steel, bare
SCR-SLSH-DIN927-14H-M6X6
Art.-no.
401286 6
EAN 4047376604438
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 927, steel, plain
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Head height (l1) | 6 mm |
Thread length (metric thread) (be) | 8 mm |
Head diameter (dk) | 8 mm |
Standards | DIN 927 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |