Shoulder screw with thread and slot
DIN 927 steel, bare
SCR-SLSH-DIN927-14H-M6X8
Art.-no.
401286 8
EAN 4047376604445
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 927, steel, plain
Product information
Datasheets(X)
CAD data (available after login)
Thread type x nominal diameter (d1) | M6 |
Head height (l1) | 8 mm |
Thread length (metric thread) (be) | 8 mm |
Head diameter (dk) | 8 mm |
Standards | DIN 927 |
Material | Steel |
Hardness category | 14H |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Product class | A |