Welcome to Würth Slowakia For trade customers only

Side cutters DIN ISO 5749

Side cutters DIN ISO 5749
SDCTR-BLACK/RED-L140MM

Art.-no. 071501 570

EAN 4050382275325

Price for selected packaging unit
Side cutters DIN ISO 5749

Art.-no. 071501 570

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Strength-saving, clean cutting due to specially-milled precision cutting edge

  • High-quality tool steel ensures long service life and precision of blades

  • Inductively hardened

  • Surface entirely polished and sealed with clear lacquer

  • Handle shells: PVC, double-dipped
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting soft and extremely hard wires and cables

Length (L)

140 mm

Max. hard wire diameter cutting capacity

2.2 mm

Max. medium wire diameter cutting capacity

3.0 mm

Max. piano wire diameter cutting capacity

1.8 mm

Length in inches (L)

5-1/2 in

Type of joint

Engaged

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information