Side cutters DIN ISO 5749
Side cutters DIN ISO 5749 2-comp.handle
SDCTR-L140MM
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For cutting hard and soft wires and cables, including in hard-to-reach places
- Strength-saving, clean cutting thanks to milled precision cutting edge
- High-quality tool steel ensures long service life and precision of blades
- Slim head shape for optimum accessibility
- Ergonomic and slip-free 2-component comfort handle with narrow collar profile for comfortable working and optimum force transfer
- Inductively hardened precision blades
- Surface entirely ground and chrome-plated
- Lap joint
Product information
Datasheets(X)
Length (L) | 140 mm |
Max. hard wire diameter cutting capacity | 1.8 mm |
Max. medium wire diameter cutting capacity | 2.5 mm |
Max. soft wire diameter cutting capacity | 4 mm |