Welcome to Würth Slowakia For trade customers only

Side stabiliser Nova Pro

Side stabilisation set Nova Pro
SDSTBITN-SET-F.FRMSYS-CW900MM
NOVA PRO

Art.-no. F102066385

EAN 9003012139455

Price for selected packaging unit
Side stabiliser Nova Pro

Art.-no. F102066385

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Instructions
Position the left and right bearing blocks
Additional mounting Ø 4.2 x 15 mm possible with wooden rear wall

screw on the bearing block.
Depending on the rear wall, use wood RW: SDS plus Hammer Drill, dia. 4.0 x 20 mm
Insert the torsion bar and push in the pinion
Press the pinion into the detent position. Done!
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For oversized drawers from 900 mm to 1500 mm in body width (16/19 mm plate thickness)


Increased stability for even better running

Suitable for cabinet width

900 mm

Guide length Min. cabinet depth
450 mm 469 mm
500 mm 519 mm
550 mm 569 mm
600 mm 619 mm
650 mm 669 mm
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Runner for Nova Pro lateral stabiliser

GUIDRL-F.SDSTBITN-MET-NL450MM

x 10 pcs
Runner for Nova Pro lateral stabiliser

GUIDRL-F.SDSTBITN-MET-NL500MM

x 10 pcs
Runner for Nova Pro lateral stabiliser

GUIDRL-F.SDSTBITN-MET-NL550MM

x 10 pcs
Runner for Nova Pro lateral stabiliser

GUIDRL-F.SDSTBITN-MET-NL600MM

x 10 pcs
Runner for Nova Pro lateral stabiliser

GUIDRL-F.SDSTBITN-MET-NL650MM

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information