Sidewall lining
Sidewall lining wood
SDWLLING-FIAT-DUCATO-3000
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Made from robust poplar veneer plywood (4 mm thick)
- Surface: Front coated white-grey, reverse untreated
- 5x bonded (in line with IF 20, formaldehyde emissions class E1)
- Includes fastening material
Suitable for vehicle manufacturer | Fiat |
Suitable for vehicle type | Ducato L1/H1 |
Year of construction | From 2006 |
Wheelbase | 3000 mm |
Product weight (per item) | 19.000 kg |
Datasheets(X)