Sidewall lining
Sidewall lining wood
SDWLLING-FORD-TRANSIT-BJ14-L2H2-R
Art.-no.
0963220024
EAN 4053479648026
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Serves as a way of protecting the boot against damage
- Profiled exactly to vehicle specifications
- Made from robust poplar veneer plywood (4 mm thick)
- Surface: Front coated white-grey, reverse untreated
- 5x bonded (in line with IF 20, formaldehyde emissions class E1)
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Transit L2/H2 rear-wheel drive |
Year of construction | From 2014 |
Wheelbase | 3300 mm |
Product weight (per item) | 22.000 kg |