Sidewall lining
Sidewall lining wood
SDWLLING-JUMPY-EXPRT-VIVARCARG-WOOD-M-L2
Art.-no.
0963230102
EAN 4058794435917
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Serves as a way of protecting the boot against damage
- Profiled exactly to vehicle specifications
- Made from robust poplar veneer plywood (4 mm thick)
- Surface: Front coated white-grey, reverse untreated
- 5x bonded (in line with IF 20, formaldehyde emissions class E1)
- Includes fastening material
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Citroen, Peugeot, Opel/Vauxhall |
Suitable for vehicle type | Expert L2, Jumpy L2, Vivaro Cargo L2 (from 09.2019) |
Year of construction | From 2016 |
Wheelbase | 3275 mm |
Product weight (per item) | 12.000 kg |