Welcome to Würth Slowakia For trade customers only

Sidewall lining

Sidewall lining wood
SWL-WOOD-VW-CRAFT/MAN-TGE-4490-HR-FRONTD

Art.-no. 0963210020
EAN 4058794722741
Price for selected packaging unit
Sidewall lining

Art.-no. 0963210020

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the boot against damage
  • Profiled exactly to vehicle specifications

  • Made from robust poplar veneer plywood (4 mm thick)

  • Surface: Front coated white-grey, reverse untreated

  • 5x bonded (in line with IF 20, formaldehyde emissions class E1)

  • Includes fastening material
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Volkswagen, MAN

Suitable for vehicle type

Crafter long high roof front-wheel drive, TGE long high roof front-wheel-drive

Year of construction

From 2016

Wheelbase

4490 mm

Product weight (per item)

32.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information