Welcome to Würth Slowakia For trade customers only

Silicon lead SIFF

SILCBL-SIFF-BLACK-0,75SMM

Art.-no. 0770260075

EAN 4058794994902

Price for selected packaging unit
Silicon lead SIFF

Art.-no. 0770260075

Price for selected packaging unit
Quantity
PU
x 10 m

Exclusively for trade customers

Register now and access more than 125,000 products

Highly flexible, superfine single wire

Conductor: Tin-plated CU strand (CuSn)


Better corrosion protection



Insulation: Silicon E12 in accordance with VDE 0282 Part 1


For excellent bending behaviour, durable



Increased heat resistance


For a broad range of applications



Halogen-free



Does not help fire spread



Resistant to a wide range of oils, alcohols and other chemical media

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Repairs defective cables in doors, tailgates and luggage compartment lids


For applications with high temperature and bending capacity requirements

Wire cross section

0.75 mm²

Colour

Black

Number of cords x diameter of cord

384 x 0.05 mm

Outer diameter

2.1 mm

Length

10 m

Min./max. temperature conditions

-35 to 180 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information