Simplex wire rope clamp A4 stainless steel, with one screw for fastening
WN 5176 032 A4 stainless steel type 1
CBLCLMP-SIMPLEX-A4-D6
Register now and access more than 125,000 products
Wire rope 7x19 is recommended for use with wire rope clamp.
Not suitable for wire cable 1 x 19!
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | WN 5176-032 |
Material | Stainless steel A4 |
Surface | Plain |
Suitable for rope diameter (d) | 6 mm |
Thread type x nominal diameter (d1) | M6 |
Height (h1) | 23 mm |
Width (b1) | 24 mm |
RoHS-compliant | Yes |