Welcome to Würth Slowakia For trade customers only

Sabre saw blade, metal, three stars, Longlife & Speed

SSB-MET-5PCS-LONGLIFE-SPEED-228X1,4/1,8

Art.-no. 0615922148

EAN 4048539531820

Price for selected packaging unit
Sabre saw blade, metal, three stars, Longlife & Speed

Art.-no. 0615922148

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Precise and right-angled cuts in metal pipes and profiles. Robust, fast and strong with a long service life
  • The blade cuts precisely and at right angles thanks to the extremely wide blade body

  • The 2x2 tooth pitch ensures pleasant and easy working
Notice
  • Further technical information can be found on the packaging of the product.

  • For metal sabre saw blades, provide cooling, reduce the number of strokes and switch off oscillation.

  • Cooling extends the service life of your sabre saw blades.
Applications
Article numberApplication featureMaterialMaterial thickness
0615915148Particularly suitable forSheet metal profiles and pipes< 100 mm
Thin sheet metals3 to 8 mm
0615915253Particularly suitable forSheet metal profiles and pipes< 100 mm
Metal profiles and pipes< 100 mm
Thick metal sheets4 to 12 mm
0615922148Particularly suitable forSheet metal profiles and pipes<175 mm
Thin sheet metals3 to 8 mm
0615922149Particularly suitable forSheet metal profiles and pipes<175 mm
Thin sheet metals3 to 8 mm
0615922253Particularly suitable forSheet metal profiles and pipes< 175 mm
Metal profiles and pipes< 175 mm
Thick metal sheets4 to 12 mm
0615930148Particularly suitable forSheet metal profiles and pipes< 250 mm
Thin sheet metals3 to 8 mm
0615930253Particularly suitable forSheet metal profiles and pipes< 250 mm
Metal profiles and pipes< 250 mm
Thick metal sheets4 to 12 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

228 mm

Min./max teeth spacing

1.4-1.8 mm

Thickness

1.1 mm

Especially suitable for

Sheet-metal profiles and pipes, Thin sheet metals

Min./max. material thickness

0-175 mm

Number of pieces

5 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information