Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS
Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M22X1,5
Art.-no. 4625000042
EAN 4055375481714
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
For blind holes and through holes
Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.
Product information
Datasheets(X)
Application area
- Suitable for blind holes and through holes
- For machine processing and manual processing
Material | HSS-G |
Form | D |
Tolerance class | 6H modified |
Suitable for thread insert | M22x1,5 |
Thread diameter | 23.95 mm |
Thread length | 35 mm |
Core hole diameter | 22.5 mm |
Lead angle length | 4.5 mm |
Length | 120 mm |
Adapter type | Square-cut |
Square width | 14 mm |
Shank diameter | 18 mm |