Sledgehammer German design in accordance with DIN 1042
Sledge hammer DIN 1042 with ash tree handle
SLEDGHAM-DIN1042-8000G
Art.-no.
0715732800
EAN 4024835011556
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
With ash handle
Product information
Datasheets(X)
Material | Steel |
Hammer weight | 8000 g |
Material of long handle | Wood |
Length of handle | 800 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!