Welcome to Würth Slowakia For trade customers only

Slide hammer injector extractor set Delphi, Denso, Siemens, Bosch 7 pieces

Slide hammer injectors extractor set 7 pieces
SET SLIDEHAMMER FOR INJECTOR UNI 7-PCS

Art.-no. 1952003900

EAN 4046777595246

Price for selected packaging unit
Slide hammer injector extractor set Delphi, Denso, Siemens, Bosch 7 pieces

Art.-no. 1952003900

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Allows stuck injectors to be removed without destroying/removing the electrical connection.
  • The injector is loosened and extracted using the hinged adapter with loosening lever and impact weight.

  • This tool set allows injectors to be removed using two different methods.

  • OPTION 1: Use of fork adapter that fits the exact shape of the injector

  • OPTION 2: Use of hinged adapter with thread adapter for mounting on the common rail line connection

  • The injector electronics do not need to be disassembled

  • Suitable for Delphi, Denso, Siemens, Bosch injectors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces

7 PCS

Width

270 mm

Height

87 mm

Length

377 mm

Product weight (per item)

5110.000 g

Slide hammer injector extractor set Delphi, Denso, Siemens, Bosch 7 pieces including:
1 x
Slide hammer guide rod

TAMPER-PIN

Quantity: 1 x
1 x
Spare parts car/comm. vehicle special tools

SP-LONG-SLIDING-ROD

Description:
N/A
Quantity: 1 x
1 x
Spare parts car/comm. vehicle special tools

SCREW EXTRACTOR M12X1,5

Description:
N/A
Quantity: 1 x
1 x
Slide hammer

SLIDINGHAMMER 1,4KG

Quantity: 1 x
1 x
Spare parts car/comm. vehicle special tools

GRAB

Description:
N/A
Quantity: 1 x
1 x
Spare parts car/comm. vehicle special tools

SCREW EXTRACTOR M12X1

Description:
N/A
Quantity: 1 x
1 x
Spare parts car/comm. vehicle special tools

UNIVERSAL JOINT

Description:
N/A
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information