Welcome to Würth Slowakia For trade customers only

Slidebox H135 pot drawer

Front pull-out Slidebox H135 set packaging
FRMSYS-SLIDEBOX-KIT-H135-GREY-270

Art.-no. 0684318108

EAN 4050641979674

Price for selected packaging unit
Slidebox H135 pot drawer

Art.-no. 0684318108

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set packaging
  • Screw-on bar

  • With integrated damping system

  • Integrated height adjustment ±2 mm and side adjustment 1 mm
Proof of Performance

Tested over 60,000 cycles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal height

H135

Nominal length

270 mm

Material

Steel

Surface

Epoxy coating

Colour

Grey, similar to RAL 7042

Load capacity at 60,000 cycles

35 kg

Pullout type

Full extension

Opening/closing system

Soft-close

Side adjustment

+/- 1 mm

Height adjustment

+/- 2 mm

NL BL MET drawer MET inset drawer
270 mm 246 mm 280 mm 285 mm
300 mm 276 mm 310 mm 315 mm
350 mm 326 mm 360 mm 365 mm
400 mm 376 mm 410 mm 415 mm
450 mm 426 mm 460 mm 465 mm
500 mm 476 mm 510 mm 515 mm
550 mm 526 mm 560 mm 565 mm
Installation tip:
  • Secure the decorative side panels, rear panel bracket and front holder with a pan head screw dia. 3.5 mm

  • Secure the cabinet rail with euro screw head dia. 7.4 mm
Legend
LWK Clear width of cabinet BL Base length FAS Front overlay, side
MET Minimum installation depth RWB Back panel width KV Front edge of cabinet
BB Base width RWH Back panel height RS Return

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information