Slidebox H135 pot drawer
FRMSYS-SLIDEBOX-KIT-H135-GREY-400
Art.-no. 0684318111
EAN 4050641979704
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Set packaging
- Screw-on railing
- With integrated damping system
- Integrated height adjustment ± 2 mm and side adjustment 1 mm
- Scope of delivery includes 1 pair of H84 frames similar to RAL 7042, 1 pair of full-extension slides, 1 pair of back panel clips, 1 pair of trim caps and 1 pair of screw-on front holders
Proof of Performance
Tested over 60,000 cycles
Product information
Datasheets(X)
![]() | |
Nominal height | H135 |
Nominal length | 400 mm |
Material | Steel |
Surface | Epoxy coating |
Colour | Grey, similar to RAL 7042 |
Load capacity at 60,000 cycles | 35 kg |
Pullout type | Full extension |
Opening/closing system | Soft-close |
Side adjustment | +/- 1 mm |
Height adjustment | +/- 2 mm |
| NL | BL | MET drawer | MET inset drawer |
| 270 mm | 246 mm | 280 mm | 285 mm |
| 300 mm | 276 mm | 310 mm | 315 mm |
| 350 mm | 326 mm | 360 mm | 365 mm |
| 400 mm | 376 mm | 410 mm | 415 mm |
| 450 mm | 426 mm | 460 mm | 465 mm |
| 500 mm | 476 mm | 510 mm | 515 mm |
| 550 mm | 526 mm | 560 mm | 565 mm |
Installation tip:
| |||
| Legend | |||||
| LWK | Clear width of cabinet | BL | Base length | FAS | Front overlay, side |
| MET | Minimum installation depth | RWB | Back panel width | KV | Front edge of cabinet |
| BB | Base width | RWH | Back panel height | RS | Return |
