Welcome to Würth Slowakia For trade customers only

Slidebox H84 drawer

Drawer Slidebox H84 set packaging
FRMSYS-SLIDEBOX-KIT-H84-GREY-270

Art.-no. 0684318101

EAN 4050641979605

Price for selected packaging unit
Slidebox H84 drawer

Art.-no. 0684318101

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Set packaging
  • With integrated soft-close system

  • Integrated height adjustment ±2 mm and side adjustment 1 mm
Proof of Performance

Tested over 60,000 cycles

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal height

H84

Nominal length

270 mm

Material

Steel

Surface

Epoxy coating

Colour

Grey, similar to RAL 7042

Load capacity at 60,000 cycles

35 kg

Pullout type

Full extension

Opening/closing system

Soft-close

Side adjustment

+/- 1 mm

Height adjustment

+/- 2 mm

NL BL MET drawer MET inset drawer
270 mm 246 mm 280 mm 285 mm
300 mm 276 mm 310 mm 315 mm
350 mm 326 mm 360 mm 365 mm
400 mm 376 mm 410 mm 415 mm
450 mm 426 mm 460 mm 465 mm
500 mm 476 mm 510 mm 515 mm
550 mm 526 mm 560 mm 565 mm
Installation tip:
  • Secure the decorative side panels, rear panel bracket and front holder with a pan head screw dia. 3.5 mm

  • Secure the cabinet rail with euro screw head dia. 7.4 mm
Legend
LWK Clear width of cabinet BL Base length FAS Front overlay, side
MET Minimum installation depth RWB Back panel width KV Front edge of cabinet
BB Base width RWH Back panel height RS Return
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Trim panel for H135 Slidebox

COVPRFL-(F.SLIDBOX-H135)-GREY

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information