Slotted cheese head DIN 84, A2 stainless steel, plain
SCR-CYL-DIN84-A2/70-SL-M4X14
Art.-no. 02874 14
EAN 4049557776385
Register now and access more than 125,000 products
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 14 mm |
Head diameter (dk ) | 7 mm |
Head height (k1) | 2.6 mm |
Standards | DIN 84 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (metric thread) | 14 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 2.4 Nm |
Min./max. resulting pre-load force (2) | 1.5-3 kN |
Corrosion resistance class (3) | CRC II |
Disc with hardness to be used | ≥ 200 HV |
Nut to be used with strength class | ≥ 70 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
