Slotted cheese head DIN 84, A2 stainless steel, plain
DIN 84 plain A2 stainless steel
SCR-CYL-DIN84-A2/70-SL-M4X40
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 40 mm |
Head diameter (dk ) | 7 mm |
Head height (k1) | 2.6 mm |
Standards | DIN 84 |
Material | Stainless steel A2 |
Property class | 70 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
