Slotted cheese head DIN 84, brass, nickel-plated (E2J)
DIN 84 brass, nickel-plated
SCR-CYL-DIN84-BRS-(E2J)-M6X12
Art.-no. 00176 12
EAN 4052703992263
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø 
		Product information
	
	
		
	
	
		
	Datasheets(X)
|  | |
| Thread type x nominal diameter (d1) | M6 | 
| Length (l1) | 12 mm | 
| Head diameter (dk ) | 10 mm | 
| Head height (k1) | 3.9 mm | 
| Standards | DIN 84 | 
| Material | Brass | 
| Surface | Nickel plated | 
| RoHS-compliant | Yes | 
| Head type | Cheese head | 
| Drive type | Slot | 
| Internal drive | Slot | 
| Thread type | Metric thread | 
| Pitch | 1 mm | 
| Thread form | Standard metric thread | 
| Product class | A | 
 
 
 
