Slotted cheese head DIN 84, brass, nickel-plated (E2J)
DIN 84 brass, nickel-plated
SCR-DIN84-MS-(E2J)-M3,5X10
Art.-no. 001735 10
EAN 4052712118944
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M3.5 |
Length (l1) | 10 mm |
Head diameter (dk ) | 6 mm |
Head height (k1) | 2.4 mm |
Standards | DIN 84 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.6 mm |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
