Welcome to Würth Slowakia For trade customers only

Slotted cheese head DIN 84, brass, plain

DIN 84 brass, plain
SCR-CYL-DIN84-BRS-M5X30

Art.-no. 00015 30

EAN 4011231056762

Price for selected packaging unit
Slotted cheese head DIN 84, brass, plain

Art.-no. 00015 30

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M5

Length (l1)

30 mm

Head diameter (dk )

8.5 mm

Head height (k1)

3.3 mm

Standards

DIN 84

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.8 mm