Slotted cheese head DIN 84, steel 4.8, plain
DIN 84 plain steel 4.8
SCR-CYL-DIN84-4.8-M1,6X10
Art.-no. 004001610
EAN 4045727822166
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M1.6 |
Length (l1) | 10 mm |
Head diameter (dk ) | 3 mm |
Head height (k1) | 1 mm |
Standards | DIN 84 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.35 mm |
Thread form | Standard metric thread |
Product class | A |
