Slotted cheese head DIN 84, steel 4.8, plain
SCR-CYL-DIN84-4.8-M6X45
Art.-no. 004006 45
EAN 4024835277273
Register now and access more than 125,000 products
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M6 |
Length (l1) | 45 mm |
Head diameter (dk ) | 10 mm |
Head height (k1) | 3.9 mm |
Standards | DIN 84 |
Material | Steel |
Property class | 4.8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 1 mm |
Thread form | Standard metric thread |
Thread design | Partial thread |
Thread length (metric thread) | 38 mm |
Product class | A |
Tightening torque 90% yield strength (1) | 5.2 Nm |
Min./max. resulting pre-load force (2) | 2.5-5.1 kN |
Corrosion protection period (3) | 0 h |
Disc with hardness to be used | ≥ 140 HV |
Nut to be used with strength class | ≥ 4 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
