Welcome to Würth Slowakia For trade customers only

Slotted cheese head DIN 84, steel 4.8, zinc-plated, yellow chromated (A2C)

DIN 84 steel 4.8 zinc plated yellow
SCR-CYL-DIN84-4.8-(A2C)-M4X16

Art.-no. 004074 16

EAN 4038898382744

Price for selected packaging unit
Slotted cheese head DIN 84, steel 4.8, zinc-plated, yellow chromated (A2C)

Art.-no. 004074 16

Price for selected packaging unit
Quantity
PU
x 2000 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

16 mm

Head diameter (dk )

7 mm

Head height (k1)

2.6 mm

Standards

DIN 84

Material

Steel

Property class

4.8

Surface

Zinc plated yellow

RoHS-compliant

No

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm