Slotted cheese head DIN 84, zinc plated 4.8 steel with thick-layer passivation (VZD)
DIN 84 steel 4.8 zinc plated thick-layer pass.
SCR-CYL-DIN84-4.8-(VZD)-M3X8
Art.-no. 513493 8
EAN 4059608356602
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Overview of advantages:
- Chromium (VI)-free alternative to A2C or A3C
 - Thermal capacity up to 120°C
 - Even coat distribution
 
		Product information
	
	
		
	
	
		
	Datasheets(X)
Thread type x nominal diameter (d1)  | M3  | 
Length (l1)  | 8 mm  | 
Head diameter (dk )  | 5.5 mm  | 
Head height (k1)  | 2 mm  | 
Standards  | DIN 84  | 
Material  | Steel  | 
Property class  | 4.8  | 
Surface  | Zinc plated thick-layer passivation  | 
RoHS-compliant  | Yes  | 
Head type  | Cheese head  | 
Drive type  | Slot  | 
Internal drive  | Slot  | 
Thread type  | Metric thread  | 
Pitch  | 0.5 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  |