Welcome to Würth Slowakia For trade customers only

Slotted cheese head screw DIN 84, natural polyamide 6.6

DIN 84 polyamide 6.6
SCR-CYL-DIN84-PA6.6-NATURE-SL-M4X25

Art.-no. 02784 25

EAN 4011231319591

Price for selected packaging unit
Slotted cheese head screw DIN 84, natural polyamide 6.6

Art.-no. 02784 25

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M4

Length (l1)

25 mm

Head diameter (dk )

7 mm

Head height (k1)

2.6 mm

Standards

DIN 84

Material

PA 6.6 - Polyamide

Surface

Plain

RoHS-compliant

Yes

Head type

Cheese head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.7 mm

Thread form

Standard metric thread

Thread design

Full thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information