Slotted cheese head screw
DIN 84 polyamide 6.6
SCR-CYL-DIN84-PA6.6-NATURE-SL-M2,5X16
Art.-no.
027825 16
EAN 4048539337033
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 84 polyamide 6.6 natural
Notice
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M2.5 |
Length (l1) | 16 mm |
Head diameter (dk ) | 4.5 mm |
Head height (k1) | 1.6 mm |
Standards | DIN 84 |
Material | PA 6.6 - Polyamide |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.45 mm |
Thread form | Standard metric thread |
Product class | A |