Slotted cheese head screw
DIN 84 polyamide 6.6
SCR-CYL-DIN84-PA6.6-NATURE-SL-M3X12
Register now and access more than 125,000 products
DIN 84 has been withdrawn and replaced by ISO 1207. There is some limited similarity (nominal Ø
![]() | |
Thread type x nominal diameter (d1) | M3 |
Länge (l1) | 12 mm |
Head diameter (dk ) | 5.5 mm |
Head height (k1) | 2 mm |
Normen | DIN 84 |
Werkstoff | PA 6.6 - Polyamide |
Oberfläche | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.5 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets(X)
CAD data (available after login)