Slotted countersunk head screw DIN 963, 4.8 steel, plain
DIN 963 plain steel 4.8
SCR-CS-DIN963-4.8-M8X30
Art.-no. 003908 30
EAN 4048539311729
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Notice
DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø 
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
![]()  | |
Thread type x nominal diameter (d1)  | M8  | 
Length (l1)  | 30 mm  | 
Head diameter (dk)  | 14.5 mm  | 
Head height (k1)  | 4 mm  | 
Standards  | DIN 963  | 
Material  | Steel  | 
Property class  | 4.8  | 
Surface  | Plain  | 
RoHS-compliant  | Yes  | 
Head type  | Countersunk head  | 
Drive type  | Slot  | 
Internal drive  | Slot  | 
Thread type  | Metric thread  | 
Pitch  | 1.25 mm  | 
Thread form  | Standard metric thread  | 
Product class  | A  | 
