Welcome to Würth Slowakia For trade customers only

Slotted countersunk head screw DIN 963, brass, plain

DIN 963 brass, plain
SCR-CS-DIN963-BRS-M2,5X6

Art.-no. 000025 6

EAN 4046778606170

Price for selected packaging unit
Slotted countersunk head screw DIN 963, brass, plain

Art.-no. 000025 6

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

DIN 963 has been withdrawn and replaced by ISO 2009. There is some limited similarity (some head heights and head diameters have been changed | Thread lengths changed | strength class 8.8 omitted | nominal Ø M10 removed).

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M2.5

Length (l1)

6 mm

Head diameter (dk)

4.7 mm

Head height (k1)

1.5 mm

Standards

DIN 963

Material

Brass

Surface

Plain

RoHS-compliant

Yes

Head type

Countersunk head

Drive type

Slot

Internal drive

Slot

Thread type

Metric thread

Pitch

0.45 mm